
Addon 3.05M (10.00Ft) Usb 2.0 (A) Male To Usb 2.0 (B) Male Black Cable
Mfr # USBEXTAB10
Zoro # G0636969
product price: $2.69
/eaSold in multiples of 4 for $10.76
Key Features
Cable Length
10 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBEXTAB10
Zoro #
G0636969
UPC #
821455177518
Country of Origin
Unknown
Dimensions
Cable Length
10 ft
Width
4 in
Height
2 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Conductor Material
Copper
Connector on Second End Details
1 x USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.