Zoro Homepage

Addon 30M Hp Compat Om4 Patch Cable

  • Mfr # BK842A-AO

  • Zoro # G0707608


product price: $53.99
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Height - Batteries
13"
Width
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK842A-AO
Zoro #
G0707608
UPC #
821455177242
Country of Origin
Unknown

Dimensions

Height - Batteries
13"
Width
11"
Clad Dimension
50/125 &micro

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Color
Aqua
Simplex/Duplex/Multifiber
Duplex
Features
Halogen Free
Jacket Type
OFNR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.