Addon 32Gb Ddr3-1866Mhz Lrdimm F/ Cisco

  • Mfr # UCS-ML-1X324RZ-A-AM

  • Zoro # G0635316


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Thickness
300 mil
Number of Modules
(1) 32GB
Memory Speed
1866 MHz
Memory Voltage
1.50V
CAS Latency
CL13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCS-ML-1X324RZ-A-AM
Zoro #
G0635316
UPC #
821455343890
Country of Origin
Unknown

Dimensions

Thickness
300 mil
Memory Size
32 GB

Details

Number of Modules
(1) 32GB
Memory Speed
1866 MHz
Memory Voltage
1.50V
CAS Latency
CL13
Number of Pins
240
Error Checking
ECC
Memory Technology
DDR3 SDRAM
Item
RAM Module

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.