Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon 32Gb Ddr4-2133Mhz Lrdimm F/ Cisco

  • Mfr # UCS-ML-1X324RU-A-AM

  • Zoro # G0700967


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Thickness
300 mil
Memory Standard
DDR4-2133/PC4-17066
Memory Rank
Quad-rank
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCS-ML-1X324RU-A-AM
Zoro #
G0700967
UPC #
821455443613
Country of Origin
Unknown

Dimensions

Thickness
300 mil
Memory Size
32 GB

Details

Memory Standard
DDR4-2133/PC4-17066
Memory Rank
Quad-rank
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20V
Number of Modules
(1) 32GB
CAS Latency
CL15
Error Checking
ECC
Memory Speed
2133 MHz
Item
RAM Module
Number of Pins
288

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.