Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon 32Gb Ddr4-2133Mhz Rdimm F/ Cisco

  • Mfr # UCS-ML-1X322RU-A-AM

  • Zoro # G0697482


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
2133 MHz
Memory Rank
Dual-rank
Memory Standard
DDR4-2133/PC4-17066
Number of Modules
(1) 32GB
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCS-ML-1X322RU-A-AM
Zoro #
G0697482
UPC #
821455448502
Country of Origin
Unknown

Dimensions

Memory Size
32 GB

Details

Memory Speed
2133 MHz
Memory Rank
Dual-rank
Memory Standard
DDR4-2133/PC4-17066
Number of Modules
(1) 32GB
Number of Pins
288
Device Supported
Server
Memory Technology
DDR4 SDRAM
Item
RAM Module
Error Checking
ECC
CAS Latency
CL15
Signal Processing
Registered
Memory Voltage
1.20V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.