Addon 35Ft Rj-45 (Male) To Rj-45 (Male) Straight White Cat6A Utp Pvc
- Mfr # ADD-35FCAT6A-WE
- Zoro # G0177111
product price:Â
$
24.39
/ea
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
35 ft
Jacket Color
White
Features
Shielded Twisted Pair (STP)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-35FCAT6A-WE
- Zoro #
- G0177111
- UPC #
- 821456745303
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Boot Type - Data cable
- Snagless
- Jacket Color
- White
- Features
- Shielded Twisted Pair (STP)
- Cable Type
- Category 6a
- Jacket Material
- Polyvinyl Chloride (PVC)
- Jacket Type
- CM
- Material
- Polyvinyl Chloride (PVC), Copper
- Shielding
- Yes
- Device Supported
- Network Device
- Connector on First End Details
- (1) RJ-45 Network - Male
- Cable Listing
- CM
- Connector Gender on Second End
- Male
- Cable Characteristic
- Patch Cable
- Connector on Second End Details
- (1) RJ-45 Network - Male
- Cable Configuration
- Straight-through
- Connector Gender on First End
- Male
Dimensions
- Length - Patch Cord
- 35 ft
- Wire Size
- 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.