Shop ADD-ON
See all product information
Create Account
Addon 3Ft Rj-45 (Male) To Rj-45 (Male) Straight Black Cat6 Utp Pvc
- Mfr # ADD-3FCAT6-BK
- Zoro # G0162947
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Material
Copper
Cable Type
Category 6
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-3FCAT6-BK
- Zoro #
- G0162947
- UPC #
- 821456062172
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Connector Type - Patch Cord
- 1 x RJ-45 Network - Male
- Material
- Copper
- Cable Type
- Category 6
- Color
- Black
- Jacket Material
- Polyvinyl Chloride (PVC)
- Features
- Stranded
- Wire Gauge
- 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.