
Addon 3Ft Usb 2.0 (A) Male To Male Extension Cable
Mfr # USBEXTABMNRT3-AO
Zoro # G9993955
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Cable Length
3 ft
End 1 Connection Type
Mini USB 2.0 Type B - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Features
Right-angled Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBEXTABMNRT3-AO
Zoro #
G9993955
UPC #
821456446392
Country of Origin
Unknown
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
Mini USB 2.0 Type B - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Features
Right-angled Connector
Cable Type
Mini USB/USB
Cable Characteristic
Extension Cable
Device Supported
PC, Notebook, USB Hub, USB Charger, Peripheral Device
Connector on Second End Details
1 x USB 2.0 Type A - Male
Connector on First End Details
1 x Mini USB 2.0 Type B - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.