Zoro Homepage

Addon 3M Alc Os1 Yellow Patch Cable

  • Mfr # ADD-ALC-ALC-3MS9SMF

  • Zoro # G0729676


product price: $9.65
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
1 x ALC Network - Male
Features
Stranded
Height - Batteries
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-ALC-ALC-3MS9SMF
Zoro #
G0729676
UPC #
821455568033
Country of Origin
Unknown

Dimensions

Height - Batteries
13"
Width
11"
Clad Dimension
9/125 &micro

Details

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
1 x ALC Network - Male
Features
Stranded
Color
Yellow
Single Mode/Multi-Mode
Single-mode
Jacket Type
OFNR
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Simplex

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.