Zoro Homepage

Addon 3M Aoc-S-S-10G-3M Arista Aoc Dac

  • Mfr # AOC-S-S-10G-3M-AO

  • Zoro # G0704336


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Fiber Optic
Standards
TAA Compliant
Cable Length
9.84 ft
Features
AOC Technology
Connector on First End Details
(1) SFP+ Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOC-S-S-10G-3M-AO
Zoro #
G0704336
UPC #
821455459584
Country of Origin
Unknown

Dimensions

Cable Length
9.84 ft

Details

Cable Type
Fiber Optic
Standards
TAA Compliant
Item
Network Cable
Features
AOC Technology
Connector on First End Details
(1) SFP+ Network
Device Supported
Network Device
Data Transfer Rate
10 Gbit/s
Connector on Second End Details
(1) SFP+ Network
Fiber Optic Mode
Multi-mode

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.