
Addon 3M Asc (Male) To Sc (Male) Yellow Os2 Duplex Riser Fiber Patch
Mfr # ADD-ASC-SC-3M9SMF
Zoro # G0772470
product price:Â $14.15
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
9.84 ft
Jacket Color
Yellow
Shielding
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-ASC-SC-3M9SMF
Zoro #
G0772470
UPC #
821455544808
Country of Origin
Unknown
Dimensions
Length - Patch Cord
9.84 ft
Clad Dimension
125 µm
Width
11"
Height - Batteries
13"
Core Dimension
9 µm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.