Shop ADD-ON
See all product information
Create Account
Addon 3M Lc (Male) To Lc (Male) Aqua Om4 Duplex Plenum-Rated Fiber
- Mfr # ADD-LC-LC-3M5OM4P
- Zoro # G9997507
product price:Â
$
21.65
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Jacket Type
Plenum
Cable Type
Fiber Optic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-3M5OM4P
- Zoro #
- G9997507
- UPC #
- 821456088141
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OM4
- Connector Type - Patch Cord
- 2 x LC Network - Male
- Jacket Type
- Plenum
- Cable Type
- Fiber Optic
- Features
- Stranded
- Simplex/Duplex/Multifiber
- Duplex
- Color
- Aqua
- Single Mode/Multi-Mode
- Multi-mode
- Jacket Material
- Polyvinylidene Fluoride
- Item
- Network Cable
- Connector Color
- Beige
- Simplex/Duplex
- Duplex
- Connection 1 Gender
- Male
- Optical Fiber Type
- OM4
- Boot Type
- Standard
- Connection 2 Gender
- Male
- Connector Type
- Crossover
Dimensions
- Clad Dimension
- 125 μm
- Cable Length
- 9.84 ft
- Core Dimension
- 50 μm
- Width
- 0.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.