
Addon 3M Lc (Male) To Lc (Male) Aqua Om4 Duplex Riser Fiber Patch
Mfr # ADD-LC-LC-3M5OM4-TAA
Zoro # G9558826
product price:Â $75.79
/ea
Free Shipping & Returns
Key Features
Category - Data Cable
OM4
Jacket Color
Aqua
Clad Dimension
125 µm
Core Dimension
50 µm
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-LC-LC-3M5OM4-TAA
Zoro #
G9558826
UPC #
821455674215
Country of Origin
Unknown
Dimensions
Clad Dimension
125 µm
Core Dimension
50 µm
Length - Patch Cord
9.84 ft
Details
Category - Data Cable
OM4
Jacket Color
Aqua
Standards
TAA Compliant
Item - Data Cable
Network Cable
Jacket Type
OFNR, Riser
Single Mode/Multi-Mode
Multi-mode
Features
Stranded
Cable Type
Fiber Optic
Shielding
No
Simplex/Duplex/Multifiber
Duplex
Cable Characteristic
Patch Cable
Cable Configuration
Straight-through
Connector Gender on First End
Male
Device Supported
Transceiver, Network Device
Connector on First End Details
(2) LC Network - Male
Connector Type on Second End
LC Network - Male
Data Transfer Rate
10 Gbit/s
Connector on Second End Details
(2) LC Network - Male
Connector Type on First End
LC Network - Male
Connector Gender on Second End
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.