Addon 3M Lc (Male) To Lc (Male) Lime Green Om5 Duplex Fiber Patch

  • Mfr # ADD-LC-LC-3M5OM5

  • Zoro # G0018616


product price:  $23.55
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM5
Length - Patch Cord
9.84 ft
Jacket Color
Lime Green
Simplex/Duplex/Multifiber
Duplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-LC-LC-3M5OM5
Zoro #
G0018616
UPC #
821456467960
Country of Origin
Unknown

Dimensions

Length - Patch Cord
9.84 ft
Clad Dimension
125 µm
Core Dimension
50 µm

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM5
Jacket Color
Lime Green
Simplex/Duplex/Multifiber
Duplex
Shielding
No
Cable Type
Fiber Optic
Jacket Type
Riser, OFNR
Single Mode/Multi-Mode
Multi-mode
Features
Physical Contact (PC), Riser Rated
Connector Gender on Second End
Male
Connector on First End Details
(2) LC Network - Male
Device Supported
Network Device
Data Transfer Rate
10 Gbit/s
Connector Gender on First End
Male
Cable Configuration
Straight-through
Connector on Second End Details
(2) LC Network - Male
Cable Characteristic
Patch Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.