This item is Discontinued.

Add-On Addon 3M Lc (Male) To Sc (Male) Lime Green Om5 Duplex Fiber Patch ADD-SC-LC-3M5OM5

Addon 3M Lc (Male) To Sc (Male) Lime Green Om5 Duplex Fiber Patch (Discontinued)

  • Mfr # ADD-SC-LC-3M5OM5
  • Zoro # G0022901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-SC-LC-3M5OM5
Zoro #
G0022901
UPC #
821456468134
Country of Origin
Unknown

Dimensions

Clad Dimension
50/125 &micro

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM5
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
10 Gbit/s
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Multi-mode
Features
Riser Rated
Color
Lime Green
Cable Type
Fiber Optic
Jacket Type
Riser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.