ADDON 3M MPO/UPC (MALE) TO MPO/UPC AQUA OM4 OFNR (RISER-RATED) 12-STRAND FIBER P
- Mfr # ADD-MPOMMPOF-3M5OM4
- Zoro # G822880597
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Jacket Material
Polyvinyl Chloride
Cable Length
9.84 ft
Clad Dimension
125 µm
For Use With
Network Device
End 1 Connection Type
MPO Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-MPOMMPOF-3M5OM4
- Zoro #
- G822880597
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 9.84 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Details
- Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- For Use With
- Network Device
- End 1 Connection Type
- MPO Network - Male
- End 2 Connection Type
- MPO Network - Female
- Mode
- Multi Mode
- Jacket Color
- Aqua
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.