
Addon 3M Om1 Orange Duplex Patch Cable (Discontinued)
- Mfr # ADD-ST-MTRJ-3M6MMF
- Zoro # G0703837
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-ST-MTRJ-3M6MMF
Zoro #
G0703837
UPC #
821455321706
Country of Origin
Unknown
Dimensions
Length - Patch Cord
9.84 ft
Clad Dimension
125 µm
Core Dimension
62.5 µm
Details
Item - Data Cable
Network Cable
Jacket Color
Orange
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Features
Halogen Free
Connector on Second End Details
(1) MT-RJ Network - Male
Connector on First End Details
(2) ST Network - Male
Device Supported
Network Device, Hub, Switch, Router, Media Converter, Patch Panel
Cable Characteristic
Patch Cable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.