
Addon 3M Orange Mode Conditioning Cable
Mfr # ADD-MODE-MTLC6-3
Zoro # G0732537
product price: $71.99
/eaKey Features
Cable Type
Fiber Optic
Color
Multicolor
Cable Length
9.84 ft
Shielded / Unshielded
Unshielded
Features
Physical Contact (PC), Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-MODE-MTLC6-3
Zoro #
G0732537
UPC #
821455589175
Country of Origin
Unknown
Dimensions
Cable Length
9.84 ft
Core/Cladding Diameter
62.5/125 µm, 9/125 µm
Details
Cable Type
Fiber Optic
Color
Multicolor
Item
Network Cable
Shielded / Unshielded
Unshielded
Features
Physical Contact (PC), Stranded
Cable Characteristic
Patch Cable
Jacket Type
OFNR, Riser
Cable Configuration
Straight-through
Device Supported
Network Device
Connector on Second End Details
(2) MT-RJ Network - Male
Connector on First End Details
(2) LC Network - Male
Fiber Category
OM1, OS1
Fiber Optic Mode
Multi-mode, Single-mode
Fiber Type
Duplex
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.