Shop ADD-ON
See all product information
Create Account
Addon 3M Rj-45 (Male) To Rj-45 (Male) Straight Purple Cat6 Utp Pvc
- Mfr # ADD-3FCAT6-PE
- Zoro # G9724954
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
3 ft
Jacket Color
Purple
Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-3FCAT6-PE
- Zoro #
- G9724954
- UPC #
- 821455865088
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Boot Type - Data cable
- Snagless
- Jacket Color
- Purple
- Material
- Polyvinyl Chloride
- Features
- Unshielded Twisted Pair (UTP)
- Jacket Type
- CM
- Shielding
- No
- Jacket Material
- Polyvinyl Chloride (PVC)
- Cable Type
- Category 6
- Color
- Purple
- Cable Characteristic
- Patch Cable
- Connector Gender on First End
- Male
- Connector on Second End Details
- (1) RJ-45 Network - Male
- Device Supported
- Switch, Hub, Network Device, Router, Patch Panel, Media Converter
- Cable Listing
- CM
- Connector Type on First End
- RJ-45 Network - Male
- Connector on First End Details
- (1) RJ-45 Network - Male
- Connector Gender on Second End
- Male
- Connector Type on Second End
- RJ-45 Network - Male
- Cable Configuration
- Straight-through
- Item
- Network Cable
- Shielded / Unshielded
- Unshielded
- Wire Gauge
- 24 AWG
- Boot Type
- Snagless
Dimensions
- Length - Patch Cord
- 3 ft
- Wire Size
- 24 AWG
- Cable Length
- 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.