
Addon 42M Lc (Male) To Lc (Male) Aqua Om4 Duplex Riser Fiber Patch (Discontinued)
- Mfr # ADD-LC-LC-42M5OM4
- Zoro # G9537275
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-LC-LC-42M5OM4
Zoro #
G9537275
UPC #
821455812501
Country of Origin
Unknown
Dimensions
Clad Dimension
125 µm
Core Dimension
50 µm
Length - Patch Cord
137.80 ft
Details
Category - Data Cable
OM4
Jacket Color
Aqua
Item - Data Cable
Network Cable
Cable Type
Fiber Optic
Jacket Type
OFNR, Riser
Simplex/Duplex/Multifiber
Duplex
Shielding
No
Single Mode/Multi-Mode
Multi-mode
Features
Physical Contact (PC), Stranded
Cable Characteristic
Patch Cable
Connector on First End Details
(2) LC Network - Male
Connector Type on Second End
LC Network - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector Type on First End
LC Network - Male
Device Supported
Network Device
Cable Configuration
Straight-through
Connector on Second End Details
(2) LC Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.