
Addon 45.72Cm (18.00In) Sata Female To Female Red Cable
Mfr # SATAFF18IN
Zoro # G0623337
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
Key Features
Cable Type
SATA
Conductor Material
Copper
Color
Red
Cable Length
1.51 ft
Device Supported
Optical Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SATAFF18IN
Zoro #
G0623337
UPC #
821455085691
Country of Origin
Unknown
Dimensions
Cable Length
1.51 ft
Details
Cable Type
SATA
Conductor Material
Copper
Color
Red
Item
Data Transfer Cable
Device Supported
Optical Drive
Connector on Second End Details
(1) 7-pin SATA 3.0 - Female
Connector on First End Details
(1) 7-pin SATA 3.0 - Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.