Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon 4Gb Ddr3-1600Mhz Sodimm F/ Dell

  • Mfr # A6950118-AA

  • Zoro # G0660489


product price: $55.19
/ea

Key Features

Signal Processing
Unbuffered
Error Checking
Non-ECC
Number of Pins
204
Memory Voltage
1.35V
CAS Latency
CL11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A6950118-AA
Zoro #
G0660489
UPC #
821455321904
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Signal Processing
Unbuffered
Error Checking
Non-ECC
Number of Pins
204
Memory Voltage
1.35V
CAS Latency
CL11
Number of Modules
(1) 4GB
Item
RAM Module
Memory Speed
1600 MHz
Device Supported
Notebook
Memory Rank
Dual-rank
Memory Technology
DDR3 SDRAM
Memory Standard
DDR3-1600/PC3-12800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.