Zoro Homepage

Addon 4Gb Ddr3-1600Mhz Sodimm F/ Dell

  • Mfr # A6951103-AA

  • Zoro # G0659052


product price: $55.95
/ea

Key Features

Memory Voltage
1.35V
Memory Standard
DDR3-1600/PC3-12800
Memory Speed
1600 MHz
Memory Technology
DDR3 SDRAM
CAS Latency
CL11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6951103-AA
Zoro #
G0659052
UPC #
821455321911
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Item
RAM Module
Memory Voltage
1.35V
Memory Standard
DDR3-1600/PC3-12800
Memory Speed
1600 MHz
Memory Technology
DDR3 SDRAM
CAS Latency
CL11
Memory Rank
Dual-rank
Number of Pins
204
Number of Modules
(1) 4GB
Signal Processing
Unbuffered
Error Checking
Non-ECC
Device Supported
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.