
Addon 4Gb Ddr3-1600Mhz Sodimm F/ Hp
Mfr # B4U39AT-AA
Zoro # G0668338
product price: $57.59
/eaKey Features
Thickness
500 mil
Number of Modules
(1) 4GB
Error Checking
Non-ECC
CAS Latency
CL11
Memory Rank
Dual-rank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B4U39AT-AA
Zoro #
G0668338
UPC #
821455495612
Country of Origin
Unknown
Dimensions
Thickness
500 mil
Memory Size
4 GB
Details
Number of Modules
(1) 4GB
Item
RAM Module
Error Checking
Non-ECC
CAS Latency
CL11
Memory Rank
Dual-rank
Memory Standard
DDR3-1600/PC3-12800
Number of Pins
204
Memory Technology
DDR3 SDRAM
Memory Speed
1600 MHz
Device Supported
Notebook
Signal Processing
Unbuffered
Memory Voltage
1.35V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.