Zoro Homepage

Addon 4Gb Ddr3-1600Mhz Udimm F/ Hp

  • Mfr # B1S53AT-AA

  • Zoro # G0701956


product price: $52.99
/ea

Key Features

Thickness
500 mil
Signal Processing
Unbuffered
Memory Technology
DDR3 SDRAM
Memory Speed
1600 MHz
Memory Size
4 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1S53AT-AA
Zoro #
G0701956
UPC #
821455348321
Country of Origin
Unknown

Dimensions

Thickness
500 mil
Memory Size
4 GB

Details

Signal Processing
Unbuffered
Item
RAM Module
Memory Technology
DDR3 SDRAM
Memory Speed
1600 MHz
Number of Pins
240
Memory Voltage
1.50V
CAS Latency
CL11

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.