
Addon 5 Pack Dell 331-2292 Compatible 91Cm (3.0Ft) Hdmi 1.4 Male To
Mfr # 331-2292-AO-5PK
Zoro # G0782569
product price:Â $333.99
/ea
Free Shipping & Returns
Key Features
Cable Type
HDMI
Cable Length
2.99 ft
Color
Black
Width (In.)
9 in
For Use With
HDTV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
331-2292-AO-5PK
Zoro #
G0782569
UPC #
821455543528
Country of Origin
Unknown
Dimensions
Cable Length
2.99 ft
Width (In.)
9 in
Height (In.)
9 in
Details
Cable Type
HDMI
Color
Black
Item
A/V Cable
For Use With
HDTV
Connection A
HDMI 1.4 Digital Audio/Video - Male
Connection B
HDMI 1.4 Digital Audio/Video - Male
Supported Resolution
1920 x 1080
Cable Characteristic
Stacking Cable
Device Supported
HDTV, Audio/Video Device, Blu-ray Player, DVD Player
Maximum Resolution
1920 x 1080
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.