
Addon 5 Pack Of 12.7Cm (5.00In) Micro-Usb Male To Usb 2.0 (A), PK5
Mfr # USBOTG-5PK
Zoro # G0580871
product price: $3.59
/pk 5, $0.72/ea
Sold in multiples of 3 for $10.77
Key Features
Cable Length
5 in
End 1 Connection Type
USB 2.0 Type A - Female
End 2 Connection Type
Micro USB 2.0 - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBOTG-5PK
Zoro #
G0580871
UPC #
821455143650
Country of Origin
Unknown
Dimensions
Cable Length
5 in
Width
5 in
Height
8 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Female
End 2 Connection Type
Micro USB 2.0 - Male
Color
Black
Cable Type
USB
Device Supported
Mouse, Keyboard, Smartphone, Tablet
Conductor Material
Copper
Connector on Second End Details
Micro USB 2.0 - Male
Conductor
Copper
Connector on First End Details
USB 2.0 Type A - Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.