
Addon 5 Pack Of 17Cm (7In) Usb 3.1 Type (C) Male To Micro-Usb, PK5
Mfr # USBC2MUSB2FB-5PK
Zoro # G0727129
product price: $15.85
/pk 5, $3.17/eaKey Features
Cable Length
6.69 in
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
Micro USB 2.0 - Female
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC2MUSB2FB-5PK
Zoro #
G0727129
UPC #
821455541050
Country of Origin
Unknown
Dimensions
Cable Length
6.69 in
Height
5 in
Width
5 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
Micro USB 2.0 - Female
Color
Black
Cable Type
USB
Device Supported
GPS, Smartphone, MacBook, Computer, Notebook, MP3 Player
Connector on Second End Details
1 x Micro USB 2.0 - Female
Connector on First End Details
1 x USB 3.1 Type C - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.