
Addon 5 Pack Of 20.00Cm (8.00In) 3.5Mm Stereo Audio Male To, PK5
Mfr # HSMFF-5PK
Zoro # G0567160
product price:Â $5.35
/pk 5, $1.07/ea
Sold in multiples of 2 for $10.70
Key Features
Cable Type
Mini-phone
Conductor Material
Copper
Number of Ways
2-way
Connector on Second End Details
(2) Mini-phone Audio - Female
Cable Characteristic
Splitter Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSMFF-5PK
Zoro #
G0567160
UPC #
821455058954
Country of Origin
Unknown
Details
Cable Type
Mini-phone
Conductor Material
Copper
Item
Audio Cable
Number of Ways
2-way
Connector on Second End Details
(2) Mini-phone Audio - Female
Cable Characteristic
Splitter Cable
Device Supported
Audio Device, Headset
Connector on First End Details
(1) Mini-phone Audio - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.