
AddOn 5 pack of 20.00cm (8.00in) DisplayPort Male to VGA Female Black Active Adapter Cable
Mfr # DP2VGAA-5PK
Zoro # G0635681
product price:Â $145.99
/pk 5, $29.20/ea
Free Shipping & Returns
Key Features
Cable Length
7.87 in
Color
Black
Cable Type
DisplayPort/VGA
Features
Active
Connection B
1 x 15-pin HD-15 - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DP2VGAA-5PK
Zoro #
G0635681
UPC #
821455059395
Country of Origin
Unknown
Dimensions
Cable Length
7.87 in
Details
Item
Video Cable
Color
Black
Cable Type
DisplayPort/VGA
Features
Active
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x DisplayPort Digital Audio/Video - Male
Conductor Material
Copper
Device Supported
Video Device, Monitor
Connector Type on First End
DisplayPort Digital Audio/Video - Male
Supported Resolution
1920 x 1080
Connector Type on Second End
HD-15 - Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.