Zoro Homepage

Addon 5 Pack Of 20.00Cm (8.00In) Dvi-D Single Link (18+1 Pin), PK5

  • Mfr # DVIDS2VGAA-5PK

  • Zoro # G0648771


product price: $18.85
/pk 5, $3.77/ea

Key Features

Cable Type
DVI/VGA
Conductor Material
Copper
Cable Length
7.87 in
Features
Active
Connector on Second End Details
(1) 15-pin HD-15 - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVIDS2VGAA-5PK
Zoro #
G0648771
UPC #
821455059647
Country of Origin
Unknown

Dimensions

Cable Length
7.87 in

Details

Cable Type
DVI/VGA
Conductor Material
Copper
Item
Video Cable
Features
Active
Connector on Second End Details
(1) 15-pin HD-15 - Female
Connector on First End Details
(1) 19-pin DVI-D Digital Video - Male
Device Supported
Video Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.