Shop ADD-ON
See all product information
Create Account
Addon 5 Pack Of 20.00Cm (8.00In) Hdmi Male To Vga Female Black, PK5
- Mfr # HDMI2VGA-5PK
- Zoro # G0576577
product price:Â
$
72.89
/pk of 5, $14.58/ea
Key Features
Cable Length
8.04 in
Color
Black
Cable Type
HDMI/VGA
Features
Active
Connection A
1 x HDMI Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDMI2VGA-5PK
- Zoro #
- G0576577
- UPC #
- 821455059500
- Country of Origin
- Unknown
- Item
- Video Cable
- Color
- Black
- Cable Type
- HDMI/VGA
- Features
- Active
- Connection A
- 1 x HDMI Digital Audio/Video - Male
- Conductor Material
- Copper
- Connection B
- 1 x 15-pin HD-15 - Female
- Compatible With
- Projector
- Device Supported
- Projector, Video Device, Monitor
Dimensions
- Cable Length
- 8.04 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.