
Addon 5 Pack Of 20.00Cm (8.00In) Mini-Displayport Male To Dvi-I, PK5
Mfr # MDP2DVIB-5PK
Zoro # G0624859
product price:Â $86.35
/pk 5, $17.27/ea
Free Shipping & Returns
Key Features
Cable Type
DVI/Mini DisplayPort
Conductor Material
Copper
Color
Black
Cable Length
7.87 in
Device Supported
Video Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDP2DVIB-5PK
Zoro #
G0624859
UPC #
821455072431
Country of Origin
Unknown
Dimensions
Cable Length
7.87 in
Details
Cable Type
DVI/Mini DisplayPort
Conductor Material
Copper
Color
Black
Item
Video Cable
Device Supported
Video Device
Connector on First End Details
Mini DisplayPort Digital Audio/Video - Male
Connector on Second End Details
29-pin DVI Digital Video - Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.