
Addon 5 Pack Of 20.00Cm (8.00In) Mini-Displayport Male To Hdmi, PK5
Mfr # MDP2HDMIAB-5PK
Zoro # G0572672
product price:Â $76.29
/pk 5, $15.26/ea
Free Shipping & Returns
Key Features
Cable Type
HDMI/Mini DisplayPort
Cable Length
8 in
Color
Black
Conductor Material
Copper
For Use With
Audio/Video Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDP2HDMIAB-5PK
Zoro #
G0572672
UPC #
821455143513
Country of Origin
Unknown
Dimensions
Cable Length
8 in
Width (In.)
3 in
Height (In.)
12 in
Details
Cable Type
HDMI/Mini DisplayPort
Color
Black
Conductor Material
Copper
For Use With
Audio/Video Device
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
Features
Active
Item
A/V Cable
Connection B
1 x HDMI Digital Audio/Video - Female
Device Supported
Monitor, Projector, Audio/Video Device, Computer, Notebook
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.