Addon 5 Pack Of 20.00Cm (8.00In) Usb 2.0 (A) Male To Ps/2 Female, PK5

  • Mfr # USB2PS2-5PK

  • Zoro # G0570837


product price: $25.19
/pk 5, $5.04/ea

Key Features

Cable Length
7.87 in
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Mini-DIN (PS/2) - Female
Color
Black
Cable Type
(PS/2)/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2PS2-5PK
Zoro #
G0570837
UPC #
821455059135
Country of Origin
Unknown

Dimensions

Cable Length
7.87 in

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Mini-DIN (PS/2) - Female
Color
Black
Cable Type
(PS/2)/USB
Device Supported
Keyboard/Mouse
Connector on First End Details
1 x USB Type A - Male
Connector on Second End Details
2 x Mini-DIN (PS/2) - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.