
Addon 5 Pack Of 3.05M (10.00Ft) Usb 2.0 (A) Male To Female Black, PK5
Mfr # USBEXTAA10FB-5PK
Zoro # G0576087
product price:Â $6.79
/pk 5, $1.36/ea
Sold in multiples of 2 for $13.58
Key Features
Cable Length
10 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBEXTAA10FB-5PK
Zoro #
G0576087
UPC #
821455058992
Country of Origin
Unknown
Dimensions
Cable Length
10 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Cable Type
USB
Cable Characteristic
Extension Cable
Conductor Material
Copper
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Connector on Second End Details
1 x USB 2.0 Type A - Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.