Shop ADD-ON
See all product information
Create Account
Addon 5 Pack Of 4.57M (15.00Ft) Usb 2.0 (A) Male To Female Black, PK5
- Mfr # USBEXTAA15-5PK
- Zoro # G0576531
product price:Â
$
222.99
/pk of 5, $44.60/ea
Free Shipping & Returns
Key Features
Cable Length
15 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Cable Type
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USBEXTAA15-5PK
- Zoro #
- G0576531
- UPC #
- 821455059302
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 15 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- USB 2.0 Type A - Female
- Color
- Black
- Cable Type
- USB
- Cable Characteristic
- Extension Cable
- Conductor
- Copper
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
- Connector on Second End Details
- 1 x USB 2.0 Type A - Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.