
Addon 5 Pack Of 4.57M (15.00Ft) Usb 2.0 (A) Male To Usb 2.0 (B), PK5
Mfr # USBEXTAB15-5PK
Zoro # G0573932
product price:Â $34.45
/pk 5, $6.89/eaKey Features
Cable Length
15 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USBEXTAB15-5PK
Zoro #
G0573932
UPC #
821455143537
Country of Origin
Unknown
Dimensions
Cable Length
15 ft
Width
5 in
Height
8 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Conductor Material
Copper
Device Supported
Scanner, Hub, Printer, PC
Cable Characteristic
Extension Cable
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type B - Male
Conductor
Copper
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.