
AddOn Bulk 5 Pack 15ft (4.6M) VGA High Res Monitor Cable - M/M
Mfr # VGAMM15-5PK
Zoro # G0581827
product price:Â $114.99
/pk 5, $23.00/ea
Free Shipping & Returns
Key Features
Cable Length
15 ft
Cable Type
VGA
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VGAMM15-5PK
Zoro #
G0581827
UPC #
821455059258
Country of Origin
Unknown
Dimensions
Cable Length
15 ft
Details
Item
Video Cable
Cable Type
VGA
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male
Conductor Material
Copper
Device Supported
Video Device, Monitor
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.