Shop ENET
See all product information
Create Account
Display Port To Vga Male 6Ft Black Cable
- Mfr # DPVGAM-6F-ENC
- Zoro # G9418275
product price:Â
$
28.95
/ea
Key Features
Cable Length
6 ft
Color
Black
Cable Type
VGA, DisplayPort
Connection B
DisplayPort Digital Audio/Video - Male
Connection A
15-pin HD-15 - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPVGAM-6F-ENC
- Zoro #
- G9418275
- UPC #
- 762047524900
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 6 ft
Details
- Item
- Video Cable
- Color
- Black
- Cable Type
- VGA, DisplayPort
- Connection B
- DisplayPort Digital Audio/Video - Male
- Connection A
- 15-pin HD-15 - Male
- Device Supported
- Video Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.