AddOn Bulk 5 Pack 15ft VGA High Resolution Monitor Cable Audio - M/M

  • Mfr # VGAMM15A-5PK

  • Zoro # G0580652


product price:  $70.15
/pk 5, $14.03/ea

Key Features

Cable Length
15 ft
Cable Type
Mini-phone/VGA
Height
12"
Compatible With
Audio/Video Device
Width
7"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VGAMM15A-5PK
Zoro #
G0580652
UPC #
821455059340
Country of Origin
Unknown

Dimensions

Cable Length
15 ft
Height
12"
Width
7"

Details

Item
A/V Cable
Cable Type
Mini-phone/VGA
Compatible With
Audio/Video Device
Connection B
1 x Mini-phone Audio, 1 x 15-pin HD-15 - Male
Connection A
1 x Mini-phone Audio, 1 x 15-pin HD-15 - Male
Conductor Material
Copper

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.