Addon 5 Pack Of 6Ft Displayport Male To Vga Male Black Adapter Cable

  • Mfr # DISPLAYPORT2VGA6F-5PK

  • Zoro # G0637739


product price:  $103.99
/pk 5, $20.80/ea
Free Shipping & Returns

Key Features

Cable Length
6 ft
Color
Black
Cable Type
DisplayPort/VGA
Connection B
1 x VGA - Male
Connection A
1 x DisplayPort Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DISPLAYPORT2VGA6F-5PK
Zoro #
G0637739
UPC #
821455183687
Country of Origin
Unknown

Dimensions

Cable Length
6 ft
Height
12 in
Width
3 in

Details

Item
Video Cable
Color
Black
Cable Type
DisplayPort/VGA
Connection B
1 x VGA - Male
Connection A
1 x DisplayPort Digital Audio/Video - Male
Conductor Material
Copper
Connector Type on First End
DisplayPort Digital Audio/Video - Male
Connector Type on Second End
VGA - Male
Device Supported
Video Device, Monitor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.