Addon 5-Pack Of 6Ft Hdmi Male To Dvi-D Male Black Adapter Cables

  • Mfr # HDMI2DVIDS6F-5PK

  • Zoro # G9549577


product price:  $34.15
/pk 5, $6.83/ea

Key Features

Cable Type
DVI-D/HDMI
Cable Length
6 ft
Color
Black
Connection B
1 x 19-pin DVI-D (Single-Link) Digital Video - Male
Connection A
1 x HDMI 1.3 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDMI2DVIDS6F-5PK
Zoro #
G9549577
UPC #
821455670804
Country of Origin
Unknown

Dimensions

Cable Length
6 ft

Details

Cable Type
DVI-D/HDMI
Color
Black
Item
Video Cable
Connection B
1 x 19-pin DVI-D (Single-Link) Digital Video - Male
Connection A
1 x HDMI 1.3 Digital Audio/Video - Male
Includes
Adapter Cable
Connector Type on Second End
DVI-D (Single-Link) Digital Video - Male
Supported Resolution
1920 x 1200
Connector on First End Details
1 x HDMI 1.3 Digital Audio/Video - Male
Device Supported
Video Device
Connector on Second End Details
1 x 19-pin DVI-D (Single-Link) Digital Video - Male
Connector Type on First End
HDMI 1.3 Digital Audio/Video - Male
Maximum Resolution
1920 x 1200
Package Contents
DVI-D/HDMI Video Cable, Adapter Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.