Addon 5 Pack Of 8In Displayport Male To Hdmi Female Black, PK5
- Mfr # DISPLAYPORT2HDMI-5PK
- Zoro # G0635499
product price:Â
$
55.55
/pk of 5, $11.11/ea
Key Features
Cable Type
DisplayPort/HDMI
Cable Length
8 in
Color
Black
Conductor Material
Copper
Connection A
1 x DisplayPort Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DISPLAYPORT2HDMI-5PK
- Zoro #
- G0635499
- UPC #
- 821455059364
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 8 in
Details
- Cable Type
- DisplayPort/HDMI
- Color
- Black
- Conductor Material
- Copper
- Connection A
- 1 x DisplayPort Digital Audio/Video - Male
- Connection B
- 1 x HDMI Digital Audio/Video - Female
- Item
- A/V Cable
- Device Supported
- TV, Audio/Video Device, Monitor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.