
Addon 5 Pack Of 8In Displayport Male To Vga Female Black Adapter Cable
Mfr # DISPLAYPORT2VGA-5PK
Zoro # G0639236
product price:Â $60.15
/pk 5, $12.03/eaKey Features
Cable Length
8.04 in
Color
Black
Cable Type
DisplayPort/VGA
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x DisplayPort Digital Audio/Video - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DISPLAYPORT2VGA-5PK
Zoro #
G0639236
UPC #
821455059401
Country of Origin
Unknown
Dimensions
Cable Length
8.04 in
Width
3 in
Height
12 in
Details
Item
Video Cable
Color
Black
Cable Type
DisplayPort/VGA
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x DisplayPort Digital Audio/Video - Male
Conductor Material
Copper
Device Supported
Monitor, Video Device
Connector Type on Second End
HD-15 - Female
Connector Type on First End
DisplayPort Digital Audio/Video - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.