Addon 5 Pack Of 91.00Cm (3.00Ft) Hdmi Male To Micro-Hdmi Male, PK5
- Mfr # HDMI2MHDMI3-5PK
- Zoro # G0566180
product price:Â
$
28.19
/pk of 5, $5.64/ea
Key Features
Cable Type
HDMI
Cable Length
3 ft
Conductor Material
Copper
Connection B
1 x Micro HDMI Type D Digital Audio/Video - Male
Connection A
1 x HDMI Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDMI2MHDMI3-5PK
- Zoro #
- G0566180
- UPC #
- 821455059111
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 3 ft
- Width (In.)
- 3 in
- Height (In.)
- 12 in
Details
- Cable Type
- HDMI
- Conductor Material
- Copper
- Item
- A/V Cable
- Connection B
- 1 x Micro HDMI Type D Digital Audio/Video - Male
- Connection A
- 1 x HDMI Digital Audio/Video - Male
- Device Supported
- TV, Cellular Phone, Audio/Video Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.