Addon 5 Pack Of Hdmi Male To Dvi-D Dual Link (24+1 Pin) Female, PK5
- Mfr # HDMI2DVID-5PK
- Zoro # G0621849
product price:Â
$
40.15
/pk of 5, $8.03/ea
Key Features
Cable Type
DVI/HDMI
Cable Length
8 in
Color
Black
Conductor Material
Copper
Connection A
1 x HDMI Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDMI2DVID-5PK
- Zoro #
- G0621849
- UPC #
- 821455074954
- Country of Origin
- Unknown
- Cable Type
- DVI/HDMI
- Color
- Black
- Conductor Material
- Copper
- Connection A
- 1 x HDMI Digital Audio/Video - Male
- Item
- A/V Cable
- Connection B
- 1 x 25-pin DVI-D Digital Video - Female
- Device Supported
- Audio/Video Device
Dimensions
- Cable Length
- 8 in
- Height (In.)
- 11 in
- Width (In.)
- 2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.