5-PACK HDMI TO VGA ADAPTER WITH AUDIO MALE TO FEMALE CONVERTER

  • Mfr # HDMI2VGAA-5PK

  • Zoro # G0621526


product price:  $86.55
/ea
Free Shipping & Returns

Key Features

Cable Length
8 in
Color
White
Cable Type
HDMI/Mini-phone/VGA
Connection B
1 x Mini-phone Audio - Female, 1 x 15-pin HD-15 - Female
Connection A
1 x HDMI Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMI2VGAA-5PK
Zoro #
G0621526
UPC #
821455074947
Country of Origin
Unknown

Dimensions

Cable Length
8 in
Height
12 in
Width
3 in

Details

Item
A/V Cable
Color
White
Cable Type
HDMI/Mini-phone/VGA
Connection B
1 x Mini-phone Audio - Female, 1 x 15-pin HD-15 - Female
Connection A
1 x HDMI Digital Audio/Video - Male
Conductor Material
Copper
Device Supported
Projector, Monitor, Audio/Video Device, TV

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.