
5PK MINI DP HDMI ADAPTER BLACK MINI-DISPLAYPORT TO HDMI CABLE M/F
Mfr # MDP2HDMIB-5PK
Zoro # G0623781
product price:Â $63.69
/pk 5, $12.74/eaKey Features
Cable Type
HDMI/Mini DisplayPort
Cable Length
7.87 in
Color
Black
Conductor Material
Copper
Connection A
Mini DisplayPort Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MDP2HDMIB-5PK
Zoro #
G0623781
UPC #
821455072424
Country of Origin
Unknown
Dimensions
Cable Length
7.87 in
Height (In.)
12 in
Width (In.)
3 in
Details
Cable Type
HDMI/Mini DisplayPort
Color
Black
Conductor Material
Copper
Connection A
Mini DisplayPort Digital Audio/Video - Male
Connection B
HDMI Digital Audio/Video - Female
Item
A/V Cable
Device Supported
Projector, Audio/Video Device, Notebook, Monitor
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.