Addon 5 Pack Of Vga Male To Dvi-I (29 Pin) Female White Adapter

  • Mfr # VGA2DVIW-5PK

  • Zoro # G0583960


product price:  $24.85
/pk 5, $4.97/ea

Key Features

Color
White
Cable Type
DVI/VGA
Length
7.9"
Connection A
1 x 15-pin HD-15 VGA Male
Max. Resolution - Splitters
1920 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VGA2DVIW-5PK
Zoro #
G0583960
UPC #
821455059043
Country of Origin
Unknown

Dimensions

Length
7.9"

Details

Item
Video Adapter
Color
White
Cable Type
DVI/VGA
Connection A
1 x 15-pin HD-15 VGA Male
Max. Resolution - Splitters
1920 x 1200
Connection B
1 x 29-pin DVI-I Video Female
Connector Gender on Second End
Female
Connector Gender on First End
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.